This product requires certification to purchase.

Tapered Rubber Stopper White for 1-3/8 in to 1-1/2 in Drains

Lincoln Products®

Tapered Rubber Stopper White for 1-3/8 in to 1-1/2 in Drains

  • Fast #
  • Part #LIN100392
  • Item #4111837
  • Manufacturer Part #100392
4.2 out of 5 Customer Rating
Brand image
Lincoln Products®

Tapered Rubber Stopper White for 1-3/8 in to 1-1/2 in Drains

  • Fast #
  • Part #LIN100392
  • Item #4111837
  • Manufacturer Part #100392
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 4185
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White rubber duo-fit hollow stopper with chrome plated ring
  • Tapered to fit multiple sizes of drains for sinks and tubs
  • Fits 1-3/8" through 1-1/2" drains
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-3/8
Faucet Part Type:
Stopper
Material:
Rubber
UPC:
054374002276
WaterSense Labeled:
No