Threaded Aerator in Polished Chrome (Pack of 6)
Threaded Aerator in Polished Chrome (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Features an anti-clogging dome screen that filters sediment and particles
- Non-splashing, non-aerated spray
- Dual threaded
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Package Quantity:
- 6
- Pressure Compensating:
- No
- UPC:
- 054374941995