Threaded Aerator in Polished Chrome
Threaded Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 4464-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Features 15/16" (23.8mm) or 55/64" (21.8mm) 27 thread
- Rotates 360°
- Sprays or streams
- Fits most faucets
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 2.5 gpm
- Pressure Compensating:
- No
- UPC:
- 054374007462