Toilet Tissue Holder in White
Toilet Tissue Holder in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 3168-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Plastic roller
- Spring action type
- Stepped ends
- Fits most tissue holders
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Pivoting:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374002580