Porcelain Handle in Polished Chrome
Trend® Porcelain Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 702-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fit-all
- With broach adapters for most popular faucets
- Hot, cold and diverter buttons
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Trend®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Porcelain
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374121830