This product requires certification to purchase.

Trip Lever in Chrome Plated

Lincoln Products®

Trip Lever in Chrome Plated

  • Fast #
  • Part #LIN110923
  • Item #7371213
  • Manufacturer Part #110923
3.1 out of 5 Customer Rating
Brand image
Lincoln Products®

Trip Lever in Chrome Plated

  • Fast #
  • Part #LIN110923
  • Item #7371213
  • Manufacturer Part #110923
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
Eljer 225411
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Handle Type:
Flush
Length:
9-1/4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054374764303