This product requires certification to purchase.

Trip Lever in Polished Chrome

Lincoln Products®

Trip Lever in Polished Chrome

  • Fast #
  • Part #LIN110916
  • Item #7371203
  • Manufacturer Part #110916
5 out of 5 Customer Rating
Brand image
Lincoln Products®

Trip Lever in Polished Chrome

  • Fast #
  • Part #LIN110916
  • Item #7371203
  • Manufacturer Part #110916
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
American Standard®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Flush
Length:
1-1/2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054374976430