Trip Lever in White
Trip Lever in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12 Pallet: 1224-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fit-all
- Cut-off tabs for 4", 6" or 8" length
- Plastic nut
- Carded
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Trip Lever
- Length:
- 8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374105151
- WaterSense Labeled:
- No