This product requires certification to purchase.

Trip Waste Shoe Strainer in Polished Chrome

Lincoln Products®

Trip Waste Shoe Strainer in Polished Chrome

  • Fast #
  • Part #LIN102089
  • Item #4120755
  • Manufacturer Part #102089
3.1 out of 5 Customer Rating
Brand image
Lincoln Products®

Trip Waste Shoe Strainer in Polished Chrome

  • Fast #
  • Part #LIN102089
  • Item #4120755
  • Manufacturer Part #102089
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unit fits Price Pfister® and many other trip waste and overflow shoes
  • Comes with coarse thread adapter
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Grate
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
054374057061