Universal Fit Sink Clips Chrome 5-Pack
Universal Fit Sink Clips Chrome 5-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Countertop thicknesses 5/8" to 3/4" plus Formica or other covering material
- 3-piece set
- Universal fit
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- No
- MA Approved -:
- No
- Product Type:
- Clip
- WaterSense Labeled:
- No