1-7/8 in. Hot and Cold Valley Cartridge
Valley 1-7/8 in. Hot and Cold Valley Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Residential
- Cartridge Type:
- Hot and Cold
- Collection:
- Valley
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- UPC:
- 054374650354
- WaterSense Labeled:
- No