2-5/16 in. Valley Cartridge
Valley 2-5/16 in. Valley Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Valley
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- UPC:
- 054374127306
- WaterSense Labeled:
- No