This product requires certification to purchase.

Water Saving Aerator for Kitchen Faucet in Polished Chrome

Lincoln Products®

Water Saving Aerator for Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #LIN103104
  • Item #4119512
  • Manufacturer Part #103104
5 out of 5 Customer Rating
Brand image
Lincoln Products®

Water Saving Aerator for Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #LIN103104
  • Item #4119512
  • Manufacturer Part #103104
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits Chicago® faucet
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2 gpm
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
UPC:
054374007394