1-5/8 x 4-1/2 in. Brass Disposal Flange and Stopper in Satin Unlacquered Brass
1-5/8 x 4-1/2 in. Brass Disposal Flange and Stopper in Satin Unlacquered Brass
Product Details
Product Details
Specifications
- ASTM:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- InSinkErator®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Unlacquered Brass
- Diameter:
- 4-1/2 in
- Height:
- 1-5/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposal Flange, Stopper
- Size:
- 3-1/2 in
- UL Listed:
- No