11X4 SINK GRATE CORAL AB
11X4 SINK GRATE CORAL AB
Product Details
Product Details
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- ISO:
- No
- Material:
- Bronze
- Shape:
- Rectangular
- Type:
- LG010AB
- UL Listed:
- No