This product requires certification to purchase.

13-3/4 in. Dual Mount Bathroom Sink in Satin Unlaquered Brass

Linkasink

13-3/4 in. Dual Mount Bathroom Sink in Satin Unlaquered Brass

  • Fast #
  • Part #LBR002UB
  • Item #7887535
  • Manufacturer Part #BR002 UB
5 out of 5 Customer Rating
Brand image
Linkasink

13-3/4 in. Dual Mount Bathroom Sink in Satin Unlaquered Brass

  • Fast #
  • Part #LBR002UB
  • Item #7887535
  • Manufacturer Part #BR002 UB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Each sink is handcrafted, no two sinks will be the same
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
No
ASTM:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Unlacquered Brass
Depth:
13-3/4
Drain Opening:
1-1/2
GSA Approved:
No
Height:
6
IAPMO Listed:
No
Length:
13-3/4
NSF Certified:
No
Number of Bowls:
1
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
11-3/4 in
Sink Depth:
6
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Brass
Sink Size Range:
Less than 20 in
Type:
LBR002UB
Width:
13-3/4