16 in. Dual Mount Copper Single Bowl Bar Sink
16 in. Dual Mount Copper Single Bowl Bar Sink
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Gauge (metal):
- 14 ga
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Copper
- Number of Bowls:
- 1
- Shape:
- Square
- Sink Installation Type:
- Drop-in, Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 16 in x 8 in
- Width:
- 16 in