16 in. Dual Mount Round Bar Sink in Polished Nickel
16 in. Dual Mount Round Bar Sink in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2
- Gauge (metal):
- 14
- IAPMO Listed:
- No
- Length:
- 16
- Number of Bowls:
- 1
- Shape:
- Round
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 16 in
- Type:
- LC016APN
- Width:
- 16