This product requires certification to purchase.

16 in. Dual Mount Square Bar Sink in Polished Unlacquered Brass

Linkasink

16 in. Dual Mount Square Bar Sink in Polished Unlacquered Brass

  • Fast #
  • Part #LB043PB
  • Item #7297551
  • Manufacturer Part #B043 PB
3.3 out of 5 Customer Rating
Brand image
Linkasink

16 in. Dual Mount Square Bar Sink in Polished Unlacquered Brass

  • Fast #
  • Part #LB043PB
  • Item #7297551
  • Manufacturer Part #B043 PB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Beautifully hand-crafted with a durable finish
  • Constructed of brass – Builders Series 18 gauge
  • Designed for drop-in or undermount installation
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
No
CSA Certified:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Unlacquered Brass
Drain Location:
Center
Drain Opening:
1-1/2 in
Gauge (metal):
14 ga
IAPMO Listed:
No
Length:
16 in
Number of Bowls:
1
Shape:
Square
Sink Installation Type:
Drop-in, Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 16 in x 6 in
Width:
16 in