This product requires certification to purchase.

16 in. Dual Mount Square Bar Sink in Satin Unlacquered Brass

Linkasink

16 in. Dual Mount Square Bar Sink in Satin Unlacquered Brass

  • Fast #
  • Part #LC006UB
  • Item #8961613
  • Manufacturer Part #C006 UB
4.1 out of 5 Customer Rating
Brand image
Linkasink

16 in. Dual Mount Square Bar Sink in Satin Unlacquered Brass

  • Fast #
  • Part #LC006UB
  • Item #8961613
  • Manufacturer Part #C006 UB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
16 in
Sink Size Range:
Less than 20 in
Width:
16 in