16 in. Dual Mount Square Copper Bathroom Sink in Satin Nickel
16 in. Dual Mount Square Copper Bathroom Sink in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Visually striking and highly durable nickel-plated over copper finish
- 100% hand-hammered
- Designed for drop in or undermount installation
- Finish and dimensions will vary slightly due to the hand-made nature of the product
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Overflow Included:
- No
- Shape:
- Square
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Width:
- 16 in