16 x 14 in. Drop-in and Undermount Metal Bar Sink in Dark Bronze
16 x 14 in. Drop-in and Undermount Metal Bar Sink in Dark Bronze
Product Details
Product Details
- Hand-crafted for a distinctive visual appeal and durability
- Adds rustic charm to the kitchen or bath Living finish provides an organic beauty and one-of-a-kind coloration
- Hand-hammered from pure 18-gauge copper for impressive weight and quality (builders)
- Proprietary heat set finish
- A maintenance coat of any wax may be applied periodically to maintain the finish
- Designed for drop-in or undermount installation
- Made with recyclable material
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 14 ga
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Copper
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 14 in
- Width:
- 14 in