16 x 16 in. Single Bowl Undermount and Drop-in Metal Square Bathroom Sink with Center Drain in Polished Stainless Steel
16 x 16 in. Single Bowl Undermount and Drop-in Metal Square Bathroom Sink with Center Drain in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Beautifully hand-crafted with a durable finish
- Constructed of T-304 grade stainless steel – Standard 14 gauge
- Designed for drop-in or undermount installation
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- No
- CSA Certified:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Gauge (metal):
- 14 ga
- IAPMO Listed:
- No
- Length:
- 16 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Shape:
- Square
- Sink Bowl Size:
- 14 in x 14 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 16 in x 6 in
- Width:
- 16 in