This product requires certification to purchase.

16 X 16 Small Square SINK With 3-1/2 Drain Weathered Copper

Linkasink

16 X 16 Small Square SINK With 3-1/2 Drain Weathered Copper

  • Fast #
  • Part #LC006WC
  • Item #2840672
  • Manufacturer Part #C006 WC
5 out of 5 Customer Rating
Brand image
Linkasink

16 X 16 Small Square SINK With 3-1/2 Drain Weathered Copper

  • Fast #
  • Part #LC006WC
  • Item #2840672
  • Manufacturer Part #C006 WC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hammered Copper, virtually maintenance free, square bottom
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
CSA Certified:
No
Color Finish Category:
Copper Tones
Color Finish Name:
Weathered Copper
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
14 ga
IAPMO Listed:
No
Length:
16 in
Number of Bowls:
1
Shape:
Square
Sink Installation Type:
Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 16 in x 8 in
Width:
16 in