This product requires certification to purchase.

16 X 8 Large Round Copper SINK Satin

Linkasink

16 X 8 Large Round Copper SINK Satin

  • Fast #
  • Part #LC002SN
  • Item #4147755
  • Manufacturer Part #C002 SN
4 out of 5 Customer Rating
Brand image
Linkasink

16 X 8 Large Round Copper SINK Satin

  • Fast #
  • Part #LC002SN
  • Item #4147755
  • Manufacturer Part #C002 SN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Visually striking and highly durable nickel-plated over copper finish
  • 100% hand-hammered
  • Designed for drop in or undermount installation
  • Finish and dimensions will vary slightly due to the hand-made nature of the product
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Overflow Included:
No
Shape:
Round
Sink Depth:
8 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Width:
16 in