17-1/2 in. Dual Mount Oval Copper Bathroom Sink in Dark Bronze
17-1/2 in. Dual Mount Oval Copper Bathroom Sink in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand-crafted for a distinctive visual appeal and durability
- Adds rustic charm to the kitchen or bath Living finish provides an organic beauty and one-of-a-kind coloration
- Hand-hammered from pure 18-gauge copper for impressive weight and quality (builders)
- Proprietary heat set finish
- A maintenance coat of any wax may be applied periodically to maintain the finish
- Designed for drop-in or undermount installation
- Made with recyclable material
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Dark Bronze
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 17-1/2
- NSF Certified:
- No
- Number of Bowls:
- 1
- Overflow Included:
- No
- Shape:
- Oval
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Type:
- N4-1772BP/07
- Width:
- 14