18-1/2 x 15-1/2 in. Oval Undermount Bathroom Sink in Antique Bronze
18-1/2 x 15-1/2 in. Oval Undermount Bathroom Sink in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in golden bronze and white bronze finishes
- Individually crafted using centuries old sand casting method for constructing intricate details and shapes
- Hand-crafted bronze sinks are distinguished by some finishing marks and other anomalies
- Patina will vary slightly with each sink
- Proprietary heat-set patina
- A maintenance coat of any wax may be applied periodically to maintain the finish
- Designed for drop-in or undermount installation
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-1/2
- NSF Certified:
- No
- Number of Bowls:
- 1
- Overflow Included:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 16-1/2 in x 13-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Bronze
- Sink Size Range:
- Less than 20 in
- Width:
- 15-1/2