18.5X15 OVAL BRZE SINK
18.5X15 OVAL BRZE SINK
Product Details
Product Details
- Available in golden bronze and white bronze finishes
- Individually crafted using centuries old sand casting method for constructing intricate details and shapes
- Hand-crafted bronze sinks are distinguished by some finishing marks and other anomalies
- Patina will vary slightly with each sink
- Proprietary heat-set patina
- A maintenance coat of any wax may be applied periodically to maintain the finish
- Designed for drop-in or undermount installation
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Drop-in, Undermount
- Sink Size Range:
- Less than 20 in
- Type:
- LBR005AB
- Vessel Only:
- No