2-1/4 x 1-1/4 in. Brass Grid Strainer in Polished Unlacquered Brass
2-1/4 x 1-1/4 in. Brass Grid Strainer in Polished Unlacquered Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Unlacquered Brass
- Diameter:
- 2-1/4
- Drain Component Type:
- Strainer
- Drain Type:
- Bathroom Sink Drain
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 8-3/4
- IAPMO Listed:
- No
- Material:
- Brass
- Shape:
- Round
- Strainer Size:
- 2-1/4
- UL Listed:
- No