This product requires certification to purchase.

2-1/4 x 7 in. Bathroom Sink Drain in Antique Bronze

Linkasink

2-1/4 x 7 in. Bathroom Sink Drain in Antique Bronze

  • Fast #
  • Part #LD004AB
  • Item #4334893
  • Manufacturer Part #D004 AB
4.1 out of 5 Customer Rating
Brand image
Linkasink

2-1/4 x 7 in. Bathroom Sink Drain in Antique Bronze

  • Fast #
  • Part #LD004AB
  • Item #4334893
  • Manufacturer Part #D004 AB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
BAA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Product Type:
Grid Strainer
Strainer Diameter:
2-1/4
Tailpiece Length:
7
Tailpiece Style:
Straight