2-1/8 x 4 in. Bathroom Sink Drain in Polished Nickel
2-1/8 x 4 in. Bathroom Sink Drain in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Body Material:
- Brass
- Drain Opening:
- 1-1/2
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain Assembly
- Strainer Diameter:
- 2-1/8
- Tailpiece Length:
- 4
- Tailpiece Style:
- Straight