This product requires certification to purchase.

2-7/8 in. Bathroom Sink Drain in Satin Unlacquered Brass

Linkasink

2-7/8 in. Bathroom Sink Drain in Satin Unlacquered Brass

  • Fast #
  • Part #LD001UB
  • Item #7887545
  • Manufacturer Part #D001 UB
5 out of 5 Customer Rating
Brand image
Linkasink

2-7/8 in. Bathroom Sink Drain in Satin Unlacquered Brass

  • Fast #
  • Part #LD001UB
  • Item #7887545
  • Manufacturer Part #D001 UB
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Unlacquered Brass
Drain Body Material:
Brass
Drain Opening:
2 in
Grid Drain Material:
Brass
IAPMO Listed:
No
Product Type:
Grid Strainer
Strainer Diameter:
2-7/8 in
Tailpiece Style:
Straight