This product requires certification to purchase.

20-3/4" Rectangular Undermount Bathroom Sink White Marble with Mother of Pearl Inlay

Linkasink

20-3/4" Rectangular Undermount Bathroom Sink White Marble with Mother of Pearl Inlay

  • Fast #
  • Part #LMI10W
  • Item #7887037
  • Manufacturer Part #MI10 W
4.7 out of 5 Customer Rating
Brand image
Linkasink

20-3/4" Rectangular Undermount Bathroom Sink White Marble with Mother of Pearl Inlay

  • Fast #
  • Part #LMI10W
  • Item #7887037
  • Manufacturer Part #MI10 W
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White Marble
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
20-3/4 in
NSF Certified:
No
Overflow Included:
No
Shape:
Rectangular
Sink Size Range:
20 in - 25.99 in
Width:
14-3/4 in