20 in. Undermount Rectangular Glass Bathroom Sink in Gold
20 in. Undermount Rectangular Glass Bathroom Sink in Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal leaf artisan glass
- Size B | med. rectangular | OD: 20" x 14" x 4" | ID: 18' x 12"
- 1.5" drain opening
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in x 3-3/4 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Glass
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 14 in