20 x 14 in. Drop-in and Stainless Steel Undermount Bar Sink in Satin Stainless Steel
20 x 14 in. Drop-in and Stainless Steel Undermount Bar Sink in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Beautifully hand-crafted with a durable finish
- Constructed of T-304 grade stainless steel – Standard 14 gauge
- Designed for drop-in or undermount installation
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Gauge (metal):
- 14 ga
- IAPMO Listed:
- No
- Length:
- 20 in
- Material Type:
- 304T
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in x 7-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 20 in x 14 in
- Width:
- 14 in