This product requires certification to purchase.

23 in. Undermount Rectangular Bathroom Sink in White/Gold

Linkasink

23 in. Undermount Rectangular Bathroom Sink in White/Gold

  • Fast #
  • Part #LAG03C01GLD
  • Item #7887607
  • Manufacturer Part #AG03C-01GLD
5 out of 5 Customer Rating
Brand image
Linkasink

23 in. Undermount Rectangular Bathroom Sink in White/Gold

  • Fast #
  • Part #LAG03C01GLD
  • Item #7887607
  • Manufacturer Part #AG03C-01GLD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
No
ASTM:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White, Gold
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
23 in
NSF Certified:
No
Number of Bowls:
1
Overflow Included:
No
Pedestal Only:
No
Shape:
Rectangular
Sink Installation Type:
Undermount
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
Width:
15 in