3-1/2 in. Brass and Stainless Steel Basket Strainer in Satin Stainless Steel
3-1/2 in. Brass and Stainless Steel Basket Strainer in Satin Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Diameter:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel
- Origin:
- Domestic