This product requires certification to purchase.

3-1/4 x 16-1/4 in. Stainless Steel Grate

Linkasink

3-1/4 x 16-1/4 in. Stainless Steel Grate

  • Fast #
  • Part #LGC001UB
  • Item #8011259
  • Manufacturer Part #GC001 UB
5 out of 5 Customer Rating
Brand image
Linkasink

3-1/4 x 16-1/4 in. Stainless Steel Grate

  • Fast #
  • Part #LGC001UB
  • Item #8011259
  • Manufacturer Part #GC001 UB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
AC01
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Length:
16-1/4 in
Material:
Stainless Steel
Product Type:
Grate
Shape:
Rectangular
Size:
3-1/4 in x 16-1/4 in
Width:
3-1/4 in