This product requires certification to purchase.

30 x 20 in. No Hole Stainless Steel 1 Bowl Dual Mount Kitchen Sink in Satin Unlacquered Brass

Linkasink

30 x 20 in. No Hole Stainless Steel 1 Bowl Dual Mount Kitchen Sink in Satin Unlacquered Brass

  • Fast #
  • Part #LC010UB
  • Item #9677351
  • Manufacturer Part #C010 UB
5 out of 5 Customer Rating
Brand image
Linkasink

30 x 20 in. No Hole Stainless Steel 1 Bowl Dual Mount Kitchen Sink in Satin Unlacquered Brass

  • Fast #
  • Part #LC010UB
  • Item #9677351
  • Manufacturer Part #C010 UB
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hammered Unlacquered Brass
  • Installation Type: Undermount
  • Uses Standard 3.5" Drain
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Unlacquered Brass
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
27 in x 17 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
30 in x 20 in