33 x 20 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Satin Unlacquered Brass
33 x 20 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Satin Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hammered Unlacquered Brass
- Installation Type: Undermount
- Uses Standard 3.5" Drain
- No Overflow
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Unlacquered Brass
- Drain Opening:
- 3-1/2
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 17 in x 10 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 20 in