This product requires certification to purchase.

16 in. Dual Mount Square Concrete Bathroom Sink in Black

Linkasink

Arlo 16 in. Dual Mount Square Concrete Bathroom Sink in Black

  • Fast #
  • Part #LAC07UMBLK
  • Item #8011263
  • Manufacturer Part #AC07UM BLK
3.8 out of 5 Customer Rating
Brand image
Linkasink

Arlo 16 in. Dual Mount Square Concrete Bathroom Sink in Black

  • Fast #
  • Part #LAC07UMBLK
  • Item #8011263
  • Manufacturer Part #AC07UM BLK
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Square Concrete
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Arlo
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
7-3/4 in
IAPMO Listed:
No
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Square
Sink Bowl Size:
13-1/2 in x 13-1/2 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Undermount, Drop-in
Sink Material:
Concrete
Sink Size Range:
Less than 20 in
Width:
16 in