Brass Basket Strainer in Antique Bronze
Brass Basket Strainer in Antique Bronze
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Drain Diameter:
- 1-3/4
- GSA Approved:
- No
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Material:
- Brass
- Origin:
- Domestic