Brass Lift & Turn Drain in Satin Unlacquered Brass
Brass Lift & Turn Drain in Satin Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass construction
- Lift and turn open, twist to close
- All standard drains
- Non-overflow
- Cannot be used with decorative drains
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Unlacquered Brass
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Overflow Included:
- No
- Strainer Body:
- Brass
- Trim Only:
- No