*CVR* COCO SMOOTH BUILDERS DI OR UM
Builder's Series *CVR* COCO SMOOTH BUILDERS DI OR UM
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Builder's Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in, Undermount
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No