This product requires certification to purchase.

16-1/2 in. Dual Mount Round Brass Bathroom Sink in Antique Bronze

Linkasink

Builder's Series 16-1/2 in. Dual Mount Round Brass Bathroom Sink in Antique Bronze

  • Fast #
  • Part #LBLD102AB
  • Item #7887336
  • Manufacturer Part #BLD102 AB
3.9 out of 5 Customer Rating
Brand image
Linkasink

Builder's Series 16-1/2 in. Dual Mount Round Brass Bathroom Sink in Antique Bronze

  • Fast #
  • Part #LBLD102AB
  • Item #7887336
  • Manufacturer Part #BLD102 AB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Builder's Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
7
Drain Opening:
1-1/2
GSA Approved:
No
IAPMO Listed:
No
Length:
16-1/2
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
14-1/2 in x 14-1/2 in x 7 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Brass
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
Width:
16-1/2