16 in. Dual Mount Round Brass Bathroom Sink in Antique Bronze
Builder's Series 16 in. Dual Mount Round Brass Bathroom Sink in Antique Bronze
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Builder's Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 14 in x 14 in x 7 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Brass
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- Width:
- 16 in