This product requires certification to purchase.

16 in. Dual Mount Round Brass Bathroom Sink in Polished Unlacquered Brass

Linkasink

Builder's Series 16 in. Dual Mount Round Brass Bathroom Sink in Polished Unlacquered Brass

  • Fast #
  • Part #LBLD10435PB
  • Item #7887193
  • Manufacturer Part #BLD104-3.5 PB
5 out of 5 Customer Rating
Brand image
Linkasink

Builder's Series 16 in. Dual Mount Round Brass Bathroom Sink in Polished Unlacquered Brass

  • Fast #
  • Part #LBLD10435PB
  • Item #7887193
  • Manufacturer Part #BLD104-3.5 PB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Builder's Series
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Unlacquered Brass
Drain Opening:
3-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
14 in x 14 in x 7 in
Sink Depth:
7 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Brass
Sink Size Range:
Less than 20 in
Vessel Only:
No
Width:
16 in