16 in. Dual Mount Square Bathroom Sink in Polished Stainless Steel
Builder's Series 16 in. Dual Mount Square Bathroom Sink in Polished Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Builder's Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 16
- NSF Certified:
- No
- Number of Bowls:
- 1
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Square
- Sink Installation Type:
- Drop-in, Undermount
- Sink Size Range:
- Less than 20 in
- Type:
- LBLD112PS
- Vessel Only:
- No
- Width:
- 16