16 in. Dual Mount Square Stainless Steel Bathroom Sink in Polished Stainless Steel
Builder's Series 16 in. Dual Mount Square Stainless Steel Bathroom Sink in Polished Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Builder's Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Square
- Sink Bowl Size:
- 14 in x 14 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- Width:
- 16 in