This product requires certification to purchase.

16 in. Round Vessel Bathroom Sink in Satin Unlacquered Brass

Linkasink

Builder's Series 16 in. Round Vessel Bathroom Sink in Satin Unlacquered Brass

  • Fast #
  • Part #LBLD102UB
  • Item #7101294
  • Manufacturer Part #BLD102 UB
3.1 out of 5 Customer Rating
Brand image
Linkasink

Builder's Series 16 in. Round Vessel Bathroom Sink in Satin Unlacquered Brass

  • Fast #
  • Part #LBLD102UB
  • Item #7101294
  • Manufacturer Part #BLD102 UB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Beautifully hand-crafted with a durable finish
  • Constructed of brass – Builders Series 18 gauge
  • Designed for drop-in or undermount installation
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Builder's Series
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Unlacquered Brass
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Overflow Included:
No
Shape:
Round
Sink Depth:
7 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Brass
Sink Size Range:
Less than 20 in
Width:
8 in